Beli carbon cleaner for engines di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bullocks Waste Oil DrainerDeskripsi:Composite Lid And Drum With 30 Ltr Reservoir & Drain Pan On Telescopic Post. Gravity Drain Using Tap On Rear Of Unit. Includes Visible “Full Drum” Device, Large Diameter Drain Pan Insert & Heavy Duty Mesh For Draining Oil Filters. Made From High Density Polyethylener.atribut:
- Capacity (L): 30
- Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- Kennedy Oil Container Drain Pan (Wadah Penampung Oli)Deskripsi:These items are for the collection of waste oil prior to disposal in accordance with your local authority regulations. Oil Drain Collector This container is made of tough plastic, has an 8ltr capacity and can be closed for storage/transportation for disposal. Oil Drain Pans This waste oil pan is made of tough plastic and has an 8 or 16ltr capacity.atribut:
- Tool/Supply Type: Oil Drain Pan
- Material: Plastic
- Compatible Fluid: Diesel Non Corrosive Liquids Oil Solvent Water
- GRIP ON TOOLS Oil Drain Tool (Alat Penguras Oli)Deskripsi:- Reinforced dispensing hose doubles as a sight gauge to prevent overfilling- Oil lift drain special valve can easily transfer the used oil from the 20-Gallon tank to the recycling container at any height- Ideal for extracting waste oil and other fluids from vehicles using venturi-vacuum extracting system or draining by gravity- Includes swivel casters and polyurethane wheels for smooth and quiet maneuveringatribut:
- Capacity (gal): 18
- JONNESWAY Waste Oil Draineratribut:
- Capacity (L): 30
- Dimensions (mm): 500x550x880-1050
- Power: Manual
- WESTWARD Oil Drain Tool (alat penguras oli)Deskripsi:This waste oil drainer features steel, brass, and PVC components. It also features a float gauge outside of its tank, and an air-operated drain with an adjustable bowl.atribut:
- Item: Oil Drainer
- Capacity (gal): 24
- Adjustable Height Range (inch): 49 1/4 to 70 1/2
- Air Input Range (psi): 0 to 14.5
- Float Gauge: Sight Gauge
- Color: Grey
- Discharge Hose Length (ft): 5.25
- Hose Included: Yes
- Includes: (2) Directional Wheels, (2) Universal Casters, Bowl, Collar, Drain Hose, Drain Tube, Float Gauge, Handle, Steel Mesh Screen, Tank Fitted with Safety Valve
- Material: Brass, PVC, Steel
- Maximum Emptying Pressure (psi): 14.5
- Overall Diameter (inch): 17 7/8
- Overall Height (inch): 49 1/4
- Overall Length (inch): 29 7/8
- Overall Width (inch): 23 3/4
- Valve Type: Brass Valve
- monotaro Oil Drain Equipment Pan (Alat Penguras Oli)Deskripsi:Portableatribut:
- Material: HDPE (high density polyethylene)
- Dimensions (mm): 112x320x568
- Capacity (L): 8
- KYOTO TOOL (KTC) Oil Drain Tool Oil Small Drainer (alat penguras oli)Deskripsi:- Portable compact type for top extraction only.- Convenient for business trip maintenance.- Tank with level gauge (effective capacity 20 liters).atribut:
- Capacity (L): 20
- Caster Fixed: φ125
- Input Air Coupler: Nitto Kohki 20PM
- Waste Oil Discharge: Manual
- Tank Capacity (L) : 24
- Daytona Oil & Fuel Equipment Carried Oil Drain Pan (Peralatan Oli/Bahan Bakar)atribut:
- Accessories: Drain bolt fall prevention net
- Overall Length: 530mm (nozzle, inclusive handle)
- Width: 280mm
- Height: 100mm
- KRISBOW Oil Drain Tool Waste Oil Suction Extractor (Alat Penguras Oli)atribut:
- Pre-Chamber Capacity (L): 8
- Plastic Bowl Capacity (L): 12
- Suction Speed (L/minute): 1.5
- Suction Hose (m): 2
- Dimensions (LxWxH) (mm): 470x630x170
- Maximum Air Pressure (bar): 8
- Tank Capacity (L) : 90
- ALDO Bak Penampung Oli Mesinatribut:
- Type: PO-170
- Work Height Range (cm): 103-170
- Funnel Size (cm): 53x23 (10L)
- Fix Wheel (inch): 2x5
- Caster (inch): 2x3
- KTC Oil Drain Tool Oil Drainer (alat penguras oli)Deskripsi:Waste oil tray size: 440 diameter 160mm heightSpare parts are configured. Please contact your dealer for details.Do not use it for oils and fats other than engine oil.
- TEKIRO Tire Changer (Mesin Pengganti Ban)Deskripsi:TEKIRO TIRE CHANGER Atau Tekiro Mesin Pengganti Ban adalah alat untuk melepas dan memasang ban motor, sehingga tidak merusak hill/ban dalam muapun ban luar Spesifikasi:Motor Power: 0, 75 WMax Wheel Diameter: 41" (1.040 mm)Max Wheel Width: 14" (355 mm)Clamping: 6"-24"Air Supply: 8 BarBread Breaker Force: 2.500 Kgsatribut:
- Motor Power (kW): 0.75
- Max. Wheel Diameter (inch): 41
- Max. Wheel Width (inch): 14
- Clamping (inch): 6-24
- Air Supply (bar): 8
- Bread Breaker Force (Kgs): 2500
- monotaro Oil Tray (Wadah Oli)Deskripsi:Produk ini juga sering disebut dengan oil trayatribut:
- Dimensions (H x W x D) (mm): 70x220x410
- Package Weight (g): 366
- Material: Polyethylene
- Capacity (L): 2.68
- Daytona Oil & Fuel Equipment Small Oil Drain Pan (Peralatan Oli/Bahan Bakar)atribut:
- Capacity: About 2L
- Dimensions (LengthxWidthxHeight): 410x200x75mm
- Compatible Vehicle Model: (Reference) address V125, etc.
- KTC Tool Set (Set Perkakas)Deskripsi:Uses a combination ratchet that makes work more efficient. Urethane tray convenient for storing and managing tools. It is the successor model of SK3650X.*Please read the precautions for using the assembled product and the case. *Be sure to lock the lid and drawers when moving.
- KYOTO TOOL (KTC) Combination WrenchDeskripsi:We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
Daftar Harga carbon cleaner for engines Terbaru October 2026
| Bullocks Waste Oil Drainer | Rp5.399.900 |
| Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| Kennedy Oil Container Drain Pan (Wadah Penampung Oli) | Rp479.900 |
| GRIP ON TOOLS Oil Drain Tool (Alat Penguras Oli) | Rp3.899.900 |
| JONNESWAY Waste Oil Drainer | Rp6.299.900 |
| Non Brand Trolley/Caddy Express Maintenance EM-Toyota | Rp15.999.900 |
| WESTWARD Oil Drain Tool (alat penguras oli) | Rp12.999.900 |
| monotaro Oil Drain Equipment Pan (Alat Penguras Oli) | Rp329.900 |
| KYOTO TOOL (KTC) Oil Drain Tool Oil Small Drainer (alat penguras oli) | Rp9.399.900 |
| Daytona Oil & Fuel Equipment Carried Oil Drain Pan (Peralatan Oli/Bahan Bakar) | Rp909.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102093566-3.jpg)
/moP102208816-5.jpg)
/n9P106197837-1.jpg)


/ngP107745844-1.jpg)
/gwP103651608-1.jpg)
%20Oil%20Drain%20Tool%20Oil%20Small%20Drainer%20(alat%20penguras%20oli)/5jP107326199-1.jpg)
/P102676202-1.jpg)
/01P104585001-2.jpg)

/atP106768389-1.jpg)
/lcP108534768-1.jpg)
/b9P105678405-2.jpg)
/P101564357-1.jpg)
/P102676062-1.jpg)
/lhP110036773-4.jpg)
%20Combination%20Wrench/krP102065747-2.jpg)
%20Tool%20Set%20(Set%20Perkakas)/kgP105279736-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)